Beli kompresor vakum di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JTC Vacuum Pump
    Mulai

    Rp5.699.900

    JTC Vacuum Pump
    atribut:
    • Screw Dimensions: 7/16-20UNF
    • Included Accessories: M10X1.5
    • Horsepower: 0.5hp
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  2. JTC Vacuum Pump (Pompa Vakum)
    Mulai

    Rp6.999.900

    JTC Vacuum Pump (Pompa Vakum)
    atribut:
    • Power Supply (V/Hz): 220/50-60
  3. Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.599.900

    Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum)
    atribut:
    • Power (V): 220
    • Rotation Per Minute (rpm): 1440
    • Rotor Method: Two-stage
    • Running Method: Direct
    • Suction Port (Male Flare): 1/4, 5/16
    • Ultimate Vacuum (micron): 15.0
  4. NITTO KOHKI Vacuum Pump
    Mulai

    Rp609.900

    NITTO KOHKI Vacuum Pump
    Deskripsi:
    UseableSolder suction, screw, screw suction
  5. KRISBOW Pompa Vakum
    Mulai

    Rp2.599.900

    KRISBOW Pompa Vakum
    Deskripsi:
    Merupakan sebuah pompa serbaguna yang memiliki fungsi untuk mengeluarkan molekul-molekul gas dari dalam sebuah ruangan tertutup untuk mencapai tekanan vakum. Biasanya vacuum pump ini digunakan sebagai kebutuhan reparasi ataupun peralatan reparasi pendingin ruangan.
    atribut:
    • Input Voltage (V/Hz/Ph): 220/50/1
    • Ultimate Vacuum (Pa): 5
    • Packing Dimensions (mm): 450x200x310
  6. ASADA Vacuum Pump
    Mulai

    Rp9.399.900

  7. ULVAC Vacuum Gauge
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    ULVAC Vacuum Gauge
    Deskripsi:
    -Lower price with high performance.-Constant temperature type pirani vacuum gauge that utilizes the heat conduction of gas.-Measurement in the low vacuum range (0.4 to 2700Pa)is possible.-Durability rich platinum was adopted in the filament.-Probes maintain compatibility among them.-JCSS calibration is also possible.-Vacuum gauge housed in a casing for portability. -For measuring low vacuum pressures of testing and experimental equipment in collages and research institutes.-For measuring low vacuum pressures of analytical and scientific equipment. -Probe-Probe Cable 5m-Detection unit GP-H -JCSS calibration possible
    atribut:
    • Material: Probe Filament/Platinum (Pt)
  8. monotaro Vacuum Gauge (R / Vertical) (Alat Ukur Tekanan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp71.900

    monotaro Vacuum Gauge (R / Vertical) (Alat Ukur Tekanan)
    Deskripsi:
    Air pressure, water, measurement of oil, etc.
    atribut:
    • Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
    • The connecting portion screw: R1 / 4
    • Case Shape: Vertical collarless
    • Accuracy: +/- 2.5% FS
    • Measurement Range (MPa): -0.1 to 0.0
    • Thickness (mm): 28
  9. PISCO Pad Rubber Only (Material Nitrile)
    Mulai

    Rp50.900

    PISCO Pad Rubber Only (Material Nitrile)
    Deskripsi:
    Replacement vacuum pad alone (for standard type)Useable: Vacuum generator, in combination with a vacuum pump or the like, used in the suction conveyance or fixing of the workpiece.
    atribut:
    • Material: Nitrile rubber
    • Color: black
  10. Morris Refrigerant
    Mulai

    Rp559.900

    Morris Refrigerant
    Deskripsi:
    Refrigerant R32 merupakan freon yang baru mulai digunakan tahun 2015 di Indonesia digunakan untuk sistem pendingin udara/AC. Memiliki tekanan cukup tinggi dan mampu terbakar. Oleh karena itu dalam penggunaannya perlu diperhatikan. Jenis freon R32 memiliki nilai GWP (Global Warming Potential) 675 dan Cooling Index (angka index pendinginan) 160. Freon R32 lebih ramah lingkungan dibandingkan R410a sekalipun memiliki nilai GWP yang lebih rendah dari R22 dan R410a. Freon R32 memiliki angka index dingin yang jauh lebih tinggi bahkan dari R22, jadi tidak akan ada masalah bahwa pemakaian AC inverter jadi lebih tidak dingin. Freon R32 memang memiliki potensi mudah terbakar yang lebih tinggi dari R22 dan R410a namun tidak perlu kuatir karena tidak dapat membuat AC meledak bahkan ketika terjadi kebakaran sekalipun. Aplikasi khusus: Sebagai pengganti refrigerant tipe 32 in idigunakan terutama pada air conditioner dan sistem pendingin.
  11. AS ONE Stand For Vacuum Pump
    Mulai

    Rp5.799.900

    AS ONE Stand For Vacuum Pump
    Deskripsi:
    A 10mm thick sponge rubber is pasted on the top plate to keep the noise caused by vibrations to a low level. It is a compact size that can be stored near the foot of the laboratory table.
    atribut:
    • AS ONE Part Number: 1-5871-01
    • Height (mm): 303
    • Depth (mm): 250
    • Dimensions (mm): 550×250×303
    • Caster Diameter (mm): 40 PA (nylon) (with stopper)
    • Body Material: Steel plate melamine resin baked finish
    • Material (sponge): CR sponge rubber
    • Width (mm): 550
  12. PISCO Rotary Vacuum Pump
    Mulai

    Rp56.999.900

    PISCO Rotary Vacuum Pump
    Deskripsi:
    High efficiency in the industry level in the pumping speed per motor rated output 1W.. The adoption of special rotor shape, space savings.. Employing a forced air-cooling type, realize low heat generation.. Thorough balance designed to rotating section, low operating noise, low-vibration.. Self-lubricating, excellent durability by adopting the wear resistance excellent super engineering plastics, and special surface treatment.. Low dust generation, using very good clean grease for the vacuum to low volatility, the oil supply is not required.. RoHS compliant, CE Marking.Useable: Adsorption transport, vacuum packing, deaeration, degassing, vacuum forming, etc. (various vacuum devices hating oil diffusion and abrasion powder scattered to the surroundings)
    atribut:
    • Operating Temperature Range: (Indoor) 5 to 40°C
    • Cycle: 50/60Hz
Daftar Harga kompresor vakum Terbaru March 2026
JTC Vacuum PumpRp5.699.900
JTC Vacuum Pump (Pompa Vakum)Rp6.999.900
Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum)Rp6.599.900
NITTO KOHKI Vacuum PumpRp609.900
KRISBOW Pompa VakumRp2.599.900
ASADA Vacuum PumpRp9.399.900
ULVAC Vacuum GaugeRp2.699.900
Sato VAC Option for Direct Connection Oil Rotary Vacuum Pump (Lambda) (Pompa Vakum)Rp1.999.900
monotaro Vacuum Gauge (R / Vertical) (Alat Ukur Tekanan)Rp71.900
NITTO KOHKI Rinicon Vacuum PumpRp6.599.900

Data diperbarui pada 18/03/2026 (Harga belum termasuk PPN)

Halaman Terkait